HHCS, 1-1/2", 7/16"-14, Steel, PK500
- Mfr # HCI804301501-500P
- Zoro # G723557918
product price:Â
$
218.99
/pk of 500, $0.44/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/2 in
Finish
Zinc Yellow
System of Measurement
Inch
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804301501-500P
- Zoro #
- G723557918
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Material
- Steel
- Includes Nut
- No
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.