Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 7/8"-9, Steel, PK85
- Mfr # HCI808701501-085P
- Zoro # G623558725
product price:Â
$
204.99
/pk of 85, $2.41/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Thread Direction
Right Hand
Includes Washer
No
Tensile Strength
150,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808701501-085P
- Zoro #
- G623558725
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Material
- Steel
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 85
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.