HHCS, 1-1/4", 1/2"-13, Steel, PK375
- Mfr # HCI805001251-375P
- Zoro # G023558875
product price:Â
$
210.99
/pk of 375, $0.56/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/4 in
Thread Direction
Right Hand
Rockwell Hardness
HRC35
Thread Size
1/2"-13
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805001251-375P
- Zoro #
- G023558875
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
- Head Width
- 3/4 in
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Thread Type
- Coarse
- Includes Nut
- No
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 375
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.