HHCS, 1-1/4", 3/4"-10, Steel, PK140
- Mfr # HCI807501251-140P
- Zoro # G823559805
product price:Â
$
213.99
/pk of 140, $1.53/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/4 in
Head Width
1 1/8 in
Rockwell Hardness
HRC35
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807501251-140P
- Zoro #
- G823559805
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Includes Nut
- No
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 140
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.