HHCS, 1-1/4", 5/8"-11, Steel, PK225
- Mfr # HCI806201251-225P
- Zoro # G923559941
product price:Â
$
216.99
/pk of 225, $0.96/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/4 in
Finish
Zinc Yellow
Head Height
25/64 in
Includes Nut
No
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806201251-225P
- Zoro #
- G923559941
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 225
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.