Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 7/16"-14, Steel, PK550
- Mfr # HCI804301251-550P
- Zoro # G323558209
product price:Â
$
213.99
/pk of 550, $0.39/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 1/4 in
Thread Direction
Right Hand
System of Measurement
Inch
Thread Size
7/16"-14
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804301251-550P
- Zoro #
- G323558209
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Includes Nut
- No
- Includes Washer
- No
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.