HHCS, 1-1/4", 9/16"-12, Steel, PK300
- Mfr # HCI805601251-300P
- Zoro # G723559172
product price:Â
$
227.99
/pk of 300, $0.76/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Head Width
13/16 in
Tensile Strength
150,000 psi
Thread Size
9/16"-12
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805601251-300P
- Zoro #
- G723559172
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/4 in
- Head Width
- 13/16 in
- Thread Size
- 9/16"-12
- Head Height
- 23/64 in
- Minimum Thread Length
- 1 3/8 in
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Includes Nut
- No
- Material
- Steel
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.