HHCS, 1-3/4", 1/2"-13, Steel, PK275
- Mfr # HCI805001751-275P
- Zoro # G123558072
product price:Â
$
191.99
/pk of 275, $0.70/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 3/4 in
Finish
Zinc Yellow
Includes Washer
No
Thread Fit
2A
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805001751-275P
- Zoro #
- G123558072
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material
- Steel
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Thread Type
- Coarse
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
- Head Width
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 275
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.