HHCS, 1-3/4", 3/4"-10, Steel, PK120
- Mfr # HCI807501751-120P
- Zoro # G823558624
product price:Â
$
217.99
/pk of 120, $1.82/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 3/4 in
Rockwell Hardness
HRC35
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807501751-120P
- Zoro #
- G823558624
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Fit
- 2A
- Includes Nut
- No
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 120
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.