HHCS, 1-3/4", 5/8"-11, Steel, PK175
- Mfr # HCI806201751-175P
- Zoro # G423558215
product price:Â
$
198.99
/pk of 175, $1.14/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 3/4 in
Thread Type
Coarse
Material Quality Standards
ASME: B18.2.1
Head Width
13/16 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806201751-175P
- Zoro #
- G423558215
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Finish
- Zinc Yellow
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Style
- Fully Threaded
- Material
- Steel
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.