HHCS, 1-3/4", 7/16"-14, Steel, PK450
- Mfr # HCI804301751-450P
- Zoro # G723558045
product price:Â
$
244.99
/pk of 450, $0.54/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 3/4 in
Head Height
9/32 in
Rockwell Hardness
HRC35
Head Width
9/16 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804301751-450P
- Zoro #
- G723558045
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Zinc Yellow
- Material
- Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 450
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.