Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 7/16"-14, Steel, PK650
- Mfr # HCI804301001-650P
- Zoro # G323558834
product price:Â
$
217.99
/pk of 650, $0.34/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
1 in
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Head Width
9/16 in
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804301001-650P
- Zoro #
- G323558834
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Includes Nut
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 650
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.