Shop ZORO SELECT
See all product information
Create Account
HHCS, 1 in, #8-32, SS, External Hex
- Mfr # ZS61608C16
- Zoro # G723939363
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
316 Material Grade/Class
Drive Type
External Hex
Fastener Length
1 in
System of Measurement
Inch
Thread Fit
2A
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZS61608C16
- Zoro #
- G723939363
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.6.3
- Includes Washer
- No
- Material Grade/Class
- 316
- Tensile Strength
- 125,000 psi
- Manufacturer Location
- Made in USA*
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 in
- Head Height
- 7/64 in
- Head Width
- 1/4 in
- Screw Size
- 7/16 in
- Overall Length
- 1 7/64 in
- Drive Size
- 1/4 in
- Thread Size
- #8-32
- Wire Rope Length
- 1 7/64 in
- Length
- 1 7/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 7/64 in, Head Width 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.