Shop ZORO SELECT
See all product information
Create Account
HHCS, 10", 3/8"-16, Steel, PK120
- Mfr # HCI50371000-120P
- Zoro # G223560128
product price:Â
$
175.99
/pk of 120, $1.47/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Rockwell Hardness
HRC25
Thread Fit
2A
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50371000-120P
- Zoro #
- G223560128
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Finish
- Plain
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 10 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.