This item is Discontinued.

Zoro Select Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4 in L, 100 PK B04132.050.0400

Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4 in L, 100 PK (Discontinued)

  • Mfr # B04132.050.0400
  • Zoro # G1169283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04132.050.0400
Zoro #
G1169283
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
1/2 in
Drive Size
1/2 in
Flange Diameter
1 5/64 in
Screw Size
1/2 in
Minimum Thread Length
1 1/4 in
Thread Size
1/2"-13
Fastener Length
4 in
Dia./Thread Size
1/2"-13
Flange Dia.
1 1/16 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Flange Hex
Thread Type
Coarse
Head Type - Bolts
Hex Flange
Screw Industry Standards
ASME B18.2.1
Flange Bolt Type
Flange Bolt
Fastener Industry Standards
ASME B18.2.1
Screw Grade/Class
Grade 8
Fastener Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Type
Flange Bolt
Drive Type
External Hex
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Pack Size
Bulk Pack
Thread Style
Partially Threaded
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Bolt Material
Steel
Head Shape
Hex
Fastener Thread Style
Partially Threaded
Material Type
Steel
Finish Type
Phosphate
Basic Material
Steel
Fastener Finish
Phosphate and Oil
Material Grade
Grade 8
Head Type
Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 4 in, Finish Phosphate and Oil, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.