Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/4 in, #4-40, SS, External Hex
- Mfr # ZH60204C04
- Zoro # G523937033
product price:Â
$
2.89
/ea
Sold in multiples of 4 for
$11.56
Key Features
316 Material Grade/Class
Thread Fit
2A
Rockwell Hardness
HRB83
Material
Stainless Steel
Manufacturer Location
Made in USA*
Head Height
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60204C04
- Zoro #
- G523937033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 1/16 in
- Drive Size
- 3/16 in
- Overall Length
- 5/16 in
- Screw Size
- #10
- Head Width
- 3/16 in
- Fastener Length
- 1/4 in
- Thread Size
- #4-40
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/4 in, Head Height 1/16 in, Head Width 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.