Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1/2"-13, Steel, PK225
- Mfr # HCI805002501-225P
- Zoro # G123558720
product price:Â
$
214.99
/pk of 225, $0.96/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/2 in
Tensile Strength
150,000 psi
Thread Direction
Right Hand
Minimum Thread Length
1 1/4 in
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805002501-225P
- Zoro #
- G123558720
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material
- Steel
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
- Head Width
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 225
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.