Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1/4"-20, Steel, PK900
- Mfr # HCI802502501-900P
- Zoro # G923560046
product price:Â
$
203.99
/pk of 900, $0.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
7/16 in
Dimensional Standards
ASME B18.2.1
Head Height
5/32 in
Material Quality Standards
ASME: B18.2.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI802502501-900P
- Zoro #
- G923560046
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Material
- Steel
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 900
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.