Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 3/4"-10, Steel, PK90
- Mfr # HCI807502501-090P
- Zoro # G423559588
product price:Â
$
189.99
/pk of 90, $2.11/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/2 in
Head Height
15/32 in
Includes Nut
No
Thread Style
Fully Threaded
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807502501-090P
- Zoro #
- G423559588
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 90
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.