Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 5/8"-11, Steel, PK125
- Mfr # HCI80620250-125P
- Zoro # G723557475
product price:Â
$
173.99
/pk of 125, $1.39/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
Thread Size
5/8"-11
Tensile Strength
150,000 psi
Head Height
25/64 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620250-125P
- Zoro #
- G723557475
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Material
- Steel
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.