Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 7/16"-14, Steel, PK300
- Mfr # HCI804302501-300P
- Zoro # G023560199
product price:Â
$
213.99
/pk of 300, $0.71/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/2 in
Thread Type
Coarse
Includes Nut
No
Head Height
9/32 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804302501-300P
- Zoro #
- G023560199
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
- Minimum Thread Length
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.