Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 7/8"-9, Steel, PK65
- Mfr # HCI808702501-065P
- Zoro # G423558307
product price:Â
$
211.99
/pk of 65, $3.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Material
Steel
Includes Nut
No
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808702501-065P
- Zoro #
- G423558307
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material
- Steel
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.