Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 9/16"-12, Steel, PK175
- Mfr # HCI805602501-175P
- Zoro # G523559914
product price:Â
$
215.99
/pk of 175, $1.23/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Rockwell Hardness
HRC35
Head Width
13/16 in
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805602501-175P
- Zoro #
- G523559914
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 3/8 in
- Thread Size
- 9/16"-12
- Head Height
- 23/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.