HHCS, 2-1/4", 1/2"-13, Steel, PK225
- Mfr # HCI805002251-225P
- Zoro # G523559341
product price:Â
$
192.99
/pk of 225, $0.86/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/4 in
Head Height
5/16 in
Thread Size
1/2"-13
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805002251-225P
- Zoro #
- G523559341
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material
- Steel
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 225
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.