Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 1/4"-20, Steel, PK1000
- Mfr # HCI802502251-1000P
- Zoro # G723559400
product price:Â
$
207.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Minimum Thread Length
3/4 in
System of Measurement
Inch
Thread Size
1/4"-20
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802502251-1000P
- Zoro #
- G723559400
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/4 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
- Head Height
- 5/32 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.