HHCS, 2-1/4", 3/4"-10, Steel, PK100
- Mfr # HCI807502251-100P
- Zoro # G723560062
product price:Â
$
203.99
/pk of 100, $2.04/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/4 in
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807502251-100P
- Zoro #
- G723560062
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material
- Steel
- Thread Fit
- 2A
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.