Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 5/8"-11, Steel, PK150
- Mfr # HCI80620225-150P
- Zoro # G623559432
product price:Â
$
188.99
/pk of 150, $1.26/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
25/64 in
Minimum Thread Length
1 1/2 in
Thread Fit
2A
Drive Type
External Hex
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620225-150P
- Zoro #
- G623559432
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.