HHCS, 2-1/4", 5/8"-11, Steel, PK150
- Mfr # HCI806202251-150P
- Zoro # G923558012
product price:Â
$
205.99
/pk of 150, $1.37/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/4 in
Drive Type
External Hex
Material Quality Standards
ASME: B18.2.1
Finish
Zinc Yellow
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806202251-150P
- Zoro #
- G923558012
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Includes Washer
- No
- Shell Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.