HHCS, 2-1/4", 7/16"-14, Steel, PK350
- Mfr # HCI804302251-350P
- Zoro # G423558840
product price:Â
$
236.99
/pk of 350, $0.68/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 1/4 in
For Use in Systems
General Purpose Threaded Fastener
Thread Size
7/16"-14
Rockwell Hardness
HRC35
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804302251-350P
- Zoro #
- G423558840
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Finish
- Zinc Yellow
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Fit
- 2A
- Material
- Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 350
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.