HHCS, 2-3/4", 1/2"-13, Steel, PK200
- Mfr # HCI805002751-200P
- Zoro # G823559362
product price:Â
$
215.99
/pk of 200, $1.08/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 3/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Includes Washer
No
Minimum Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805002751-200P
- Zoro #
- G823559362
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Includes Washer
- No
- Includes Nut
- No
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
- Head Width
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.