Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 3/4"-10, Steel, PK85
- Mfr # HCI507502750-085P
- Zoro # G223559276
product price:Â
$
156.99
/pk of 85, $1.85/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/32 in
For Use in Systems
General Purpose Threaded Fastener
Head Width
1 1/8 in
Rockwell Hardness
HRC25
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI507502750-085P
- Zoro #
- G223559276
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/32 in
- Fastener Length
- 2 3/4 in
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.