Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 3/4"-10, Steel, PK85
- Mfr # HCI807502751-085P
- Zoro # G323559343
product price:Â
$
203.99
/pk of 85, $2.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 3/4 in
Manufacturer Location
Globally Sourced
Material
Steel
Tensile Strength
150,000 psi
Head Height
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807502751-085P
- Zoro #
- G323559343
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Dimensions
- Fastener Length
- 2 3/4 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 85
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.