HHCS, 2-3/4", 3/8"-16, Steel, PK400
- Mfr # HCI803702751-400P
- Zoro # G623557674
product price:Â
$
225.99
/pk of 400, $0.56/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Finish
Zinc Yellow
Material
Steel
Head Width
9/16 in
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803702751-400P
- Zoro #
- G623557674
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 3/4 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 1 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.