Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 5/8"-11, Steel, PK125
- Mfr # HCI806202751-125P
- Zoro # G623559906
product price:Â
$
194.99
/pk of 125, $1.56/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
2 3/4 in
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
Head Width
13/16 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806202751-125P
- Zoro #
- G623559906
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 3/4 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.