Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 9/16"-12, Steel, PK225
- Mfr # HCI50560200-225P
- Zoro # G023557670
product price:Â
$
124.99
/pk of 225, $0.56/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Fit
2A
Material
Steel
Includes Washer
No
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50560200-225P
- Zoro #
- G023557670
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material
- Steel
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Dimensions
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Fastener Length
- 2 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.