Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1-1/2"-6, Steel, PK15
- Mfr # HCI51500350-015P
- Zoro # G023559414
product price:Â
$
225.99
/pk of 15, $15.07/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Includes Washer
No
Includes Nut
No
Head Width
2 3/8 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51500350-015P
- Zoro #
- G023559414
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Washer
- No
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Tensile Strength
- 74,000 psi
- Thread Type
- Coarse
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
- Fastener Length
- 3 1/2 in
- Thread Size
- 1 1/2"-6
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.