Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1-1/8"-7, Steel, PK30
- Mfr # HCI51120350-030P
- Zoro # G323559664
product price:Â
$
179.99
/pk of 30, $6.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Thread Type
Coarse
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51120350-030P
- Zoro #
- G323559664
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Tensile Strength
- 74,000 psi
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 11/16 in
- Fastener Length
- 3 1/2 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.