Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 3/4"-10, Steel, PK70
- Mfr # HCI507503500-070P
- Zoro # G123559079
product price:Â
$
151.99
/pk of 70, $2.17/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 1/8 in
Material
Steel
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Head Height
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI507503500-070P
- Zoro #
- G123559079
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- System of Measurement
- Inch
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 1/8 in
- Fastener Length
- 3 1/2 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.