Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 5/8"-11, Steel, PK100
- Mfr # HCI50620350-100P
- Zoro # G723557482
product price:Â
$
142.99
/pk of 100, $1.43/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Finish
Plain
Rockwell Hardness
HRC25
Head Height
25/64 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620350-100P
- Zoro #
- G723557482
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Finish
- Plain
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 25/64 in
- Fastener Length
- 3 1/2 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.