Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 5/8"-11, Steel, PK100
- Mfr # HCI806203501-100P
- Zoro # G223559573
product price:Â
$
178.99
/pk of 100, $1.79/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 1/2 in
Rockwell Hardness
HRC35
Head Width
13/16 in
Thread Size
5/8"-11
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI806203501-100P
- Zoro #
- G223559573
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.