Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 7/16"-14, Steel, PK225
- Mfr # HCI804303501-225P
- Zoro # G723559974
product price:Â
$
216.99
/pk of 225, $0.96/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 1/2 in
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Includes Nut
No
Thread Size
7/16"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804303501-225P
- Zoro #
- G723559974
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 225
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.