Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 1/2"-13, Steel, PK175
- Mfr # HCI805003251-175P
- Zoro # G023558332
product price:Â
$
210.99
/pk of 175, $1.21/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 1/4 in
Thread Style
Partially Threaded
Drive Type
External Hex
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805003251-175P
- Zoro #
- G023558332
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/4 in
- Thread Size
- 1/2"-13
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Finish
- Zinc Yellow
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.