Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 5/8"-11, Steel, PK100
- Mfr # HCI806203251-100P
- Zoro # G623557575
product price:Â
$
178.99
/pk of 100, $1.79/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 1/4 in
Includes Washer
No
Manufacturer Location
Globally Sourced
Material
Steel
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806203251-100P
- Zoro #
- G623557575
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.