HHCS, 3-1/4", 7/8"-9, Steel, PK50
- Mfr # HCI808703251-050P
- Zoro # G923560084
product price:Â
$
244.99
/pk of 50, $4.90/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
7/8"-9
Rockwell Hardness
HRC35
Material
Steel
Head Width
1 5/16 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808703251-050P
- Zoro #
- G923560084
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Material
- Steel
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Thread Size
- 7/8"-9
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Head Height
- 35/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.