HHCS, 3-3/4", 1/2"-13, Steel, PK150
- Mfr # HCI805003751-150P
- Zoro # G023558752
product price:Â
$
198.99
/pk of 150, $1.33/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 3/4 in
Minimum Thread Length
1 1/4 in
Thread Style
Partially Threaded
Rockwell Hardness
HRC35
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805003751-150P
- Zoro #
- G023558752
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Steel
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
- Head Width
- 3/4 in
- Head Height
- 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.