Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 3/4"-10, Steel, PK65
- Mfr # HCI807503751-065P
- Zoro # G323559992
product price:Â
$
207.99
/pk of 65, $3.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 3/4 in
Rockwell Hardness
HRC35
Thread Fit
2A
Head Height
15/32 in
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807503751-065P
- Zoro #
- G323559992
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Nut
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 3/4 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.