Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 3/8"-16, Steel, PK250
- Mfr # HCI803703751-250P
- Zoro # G023557892
product price:Â
$
174.99
/pk of 250, $0.70/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
15/64 in
Includes Washer
No
Includes Nut
No
Material
Steel
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803703751-250P
- Zoro #
- G023557892
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Includes Nut
- No
- Material
- Steel
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 3/4 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.