Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 5/8"-11, Steel, PK100
- Mfr # HCI806203751-100P
- Zoro # G423559250
product price:Â
$
204.99
/pk of 100, $2.05/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 3/4 in
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806203751-100P
- Zoro #
- G423559250
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 3/4 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.