Shop ZORO SELECT
See all product information
Create Account
HHCS, 3 in, 5/16"-24, Alum, External Hex
- Mfr # ZH72151F48
- Zoro # G523939372
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Manufacturer Location
Made in USA*
Includes Nut
No
Rockwell Hardness
HRB69
Tensile Strength
60,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH72151F48
- Zoro #
- G523939372
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Made in USA*
- Includes Nut
- No
- Rockwell Hardness
- HRB69
- Tensile Strength
- 60,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- 2011: 2024-T3/T4
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material
- Aluminum
- Thread Fit
- 2A
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Screw Size
- 5/16 in
- Head Height
- 13/64 in
- Overall Length
- 3 13/64 in
- Head Width
- 1/2 in
- Drive Size
- 1/2 in
- Thread Size
- 5/16"-24
- Fastener Length
- 3 in
- Wire Rope Length
- 3 13/64 in
- Length
- 3 13/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.