HHCS, 3/4", 1/2"-13, Steel, PK475
- Mfr # HCI805000751-475P
- Zoro # G323559169
product price:Â
$
213.99
/pk of 475, $0.45/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3/4 in
For Use in Systems
General Purpose Threaded Fastener
Head Height
5/16 in
Thread Style
Fully Threaded
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI805000751-475P
- Zoro #
- G323559169
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Includes Nut
- No
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 475
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.